Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 1215.5/8
Mfr # 1215.5/8
Zoro # G7956745
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15.9 mm
- Keyway Size 5.1 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1215.5/8
- Zoro # G7956745
- UPC # 72053091632
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 15.9 mm |
Keyway Size | 5.1 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, Repl. Country Clipper (P-D3775)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 200 psi (SB75-0A200)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- MEGADYNE METRIC V BELT V-BELTS (SPA1207)
- GATES Bushing, Series 2517, Bore Dia 1.375 In (2517 1.3/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- GATES Bushing, Series 2517, Bore Dia 1.125 In (2517 1.1/8)
- ZORO SELECT QD Bushing, E, 1 7/16 in B Dia, 2.625 in L (EX1-7/16)
- Gates Tapered & QD Bushings