Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 1215.3/4
Mfr # 1215.3/4
Zoro # G7956578
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 19.1 mm
- Keyway Size 5.1 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1215.3/4
- Zoro # G7956578
- UPC # 72053091656
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 19.1 mm |
Keyway Size | 5.1 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter LF-D-5M-MINI (LF-D-5M-MINI)
- DEUBLIN Union 1-14 UNS RH (2117-001-103)
- PARKER Accumulator, Bladder (BA02B3T01P2GRG)
- ZORO SELECT Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (J12MEBO)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 24MM (2517 24MM)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Bushing, Series 2517, Bore Dia 2.250 In (2517 2.1/4)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- DODGE 1108 X 1-1/8-KW Taper Lock Bushing (117077 1108 X1-1/8)
- Gates Tapered & QD Bushings