Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 1215.15/16
Mfr # 1215.15/16
Zoro # G7954374
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 23.8 mm
- Keyway Size 6.1 mm x 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1215.15/16
- Zoro # G7954374
- UPC # 72053091687
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 23.8 mm |
Keyway Size | 6.1 mm x 3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #12411 (12411)
- SKF SKF 6201 2RS, Single Row Ball Bearings (6201 2RS)
- QA1 Male, Rod End, LH, 14/14.065mm (MCML14)
- SPEEDAIRE Coupler, Self Aligning (1A314)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 2517, Bore Dia 1.375 In (2517 1.3/8)
- GATES Bushing, Series 2517, Bore Dia 2.250 In (2517 2.1/4)
- GATES Bushing, Series 1610, Bore Dia 0.875 In (1610 .7/8)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- DODGE 2012 X 1 3/4-KW Taper Lock Bushing (2012 1-3/4)
- Gates Tapered & QD Bushings