Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 1210.3/4
Mfr # 1210.3/4
Zoro # G7947794
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 19.1 mm
- Keyway Size 5.1 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1210.3/4
- Zoro # G7947794
- UPC # 72053088908
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 19.1 mm |
Keyway Size | 5.1 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 416 RE BELT)
- LEGACY Tube, Suction (L3503)
- TURTLE WAX Air Tool Oil, 4 oz. (53493)
- DONALDSON Clamp, V-Band 5.25 In (133 Mm) (P210110)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- ZORO SELECT Bushing, 2.55 in dia. Outside, Cast Iron (2AK25X1)
- Gates Tapered & QD Bushings