Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 1210.15/16
Mfr # 1210.15/16
Zoro # G7947198
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 23.8 mm
- Keyway Size 6.1 mm x 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1210.15/16
- Zoro # G7947198
- UPC # 72053092264
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 23.8 mm |
Keyway Size | 6.1 mm x 3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Collard Bushg, # II, ID11/16, L 1-11/16 (20244)
- PIX Belt, BX Cogged, 21/32 x 89 in. OC (BX86)
- SKF SKF 22208 EK W33, Spherical Roller Bearings (22208 EK W33)
- GATES PowerGrip GT3 Belts - 5M, 1300-5MGT-15 (1300-5MGT-15)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 24MM (2517 24MM)
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- GATES Bushing, Series 2517, Bore Dia 1.375 In (2517 1.3/8)
- GATES Bushing, Series 1610, Bore Dia 1.000 In (1610 1.)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- POWERDRIVE QD Bushing, Series SK, 1-5/8" Bore (SK-1-5/8)
- Gates Tapered & QD Bushings