Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 1210.1/2
Mfr # 1210.1/2
Zoro # G7947076
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12.7 mm
- Keyway Size 3 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1210.1/2
- Zoro # G7947076
- UPC # 72053092226
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 12.7 mm |
Keyway Size | 3 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (670040044)
- SMC Reed DIN Tie Rod, 24VDC, 200VAC, 0.5m (D-A54)
- FOSTER Male Thread, TF3 Series, 1/4" Auto Sckts (TF3103)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (36VF54)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- ZORO SELECT TL Bushing, 1610, 1 in B Dia, 1 in L (1610X1)
- Gates Bushings