Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 1108.9/16
Mfr # 1108.9/16
Zoro # G7914946
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 14.3 mm
- Keyway Size 3 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1108.9/16
- Zoro # G7914946
- UPC # 72053092684
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 14.3 mm |
Keyway Size | 3 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-3/8 in. Bore dia. (2012 X 1-3/8)
- REELCRAFT Reel, Twin Hose, 7 In (TW7450 OLPT)
- KURIYAMA 3" Spiral Double Bolt Clamp, Counterclockwise (SDBC-3)
- COXREELS Spring Canister Assembly, Steel (8329-1)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Bushing, Series 2517, Bore Dia 1.125 In (2517 1.1/8)
- Gates Tapered & QD Bushings