Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 1108 1.
Mfr # 1108 1.
Zoro # G7908217
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25.4 mm
- Keyway Size 6.1 mm x 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1108 1.
- Zoro # G7908217
- UPC # 72053088892
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 25.4 mm |
Keyway Size | 6.1 mm x 3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6205ZC3, Single Row Ball Bearings (6205ZC3)
- SKF SKF-3307, Double Row Ball Brgs, 3307 (3307)
- MEGADYNE METRIC V BELT V-BELTS (SPZ1120)
- D&D 181" Outside Length, 7/8" Top Width, 1 Ribs (C177)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- POWERDRIVE Split Taper Bushing, Series P1, 1-5/8 (P1-1-5/8)
- Gates Bushings