Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 1008.15/16
Mfr # 1008.15/16
Zoro # G7915305
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 23.8 mm
- Includes Keys
- Keyway Size 6.1 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1008.15/16
- Zoro # G7915305
- UPC # 72053092219
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 23.8 mm |
Keyway Size | 6.1 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Includes | Keys |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 850 ft. 16/3 Cord Storage Reel 0 Outlets (CA30112-CS)
- ZORO SELECT Male Rod End, 1/2-20, RH (5RKD6)
- WILKERSON Filter Element .01 Micron (MTP-95-551)
- THOMSON Shaft, 440C SS, 1.000 In D, 48 In (QS 1 L SS X 48)
- GATES Bushing, Series 1610, Bore Dia 1.125 In (1610 1.1/8)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- POWERDRIVE Split Taper Bushing, Series G, 1/2 In (G 1/2)
- Gates Bushings