Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - English Sizes, 1008.13/16
Mfr # 1008.13/16
Zoro # G7914639
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20.6 mm
- Keyway Size 5.1 mm x 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1008.13/16
- Zoro # G7914639
- UPC # 72053092202
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 20.6 mm |
Keyway Size | 5.1 mm x 2 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 3/4, G 3/4 (1A12BFB12)
- ZORO SELECT Sleeve Bearing, 80 mm Bore, PTFE Steel (ZUSAB-PB-253)
- FESTO Compact Cylinder ADN-25-15-A-P-A (ADN-25-15-A-P-A)
- PRIMEFIT 1/4" x 100Ft Braided Polyurethane Air Hose (PU141002-B)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES TL Bushing, 1615 Series, Dia 1-3/8 In (1615 1.3/8)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- B B MANUFACTURING Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2-7/16)
- Gates Tapered & QD Bushings