Shop All Hose Clamps
Gates
T-Bolt Clamp Hose Clamp, 32861
Mfr # 32861
Zoro # G9321519
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T-Bolt (Spring-Loaded)
- Max. Clamp Dia. 3-3/8 in
- Min. Clamp Dia. 3.0625 in
- Hose Clamp Band Width 3/4 in
- Screw Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 32861
- Zoro # G9321519
- UPC # 72053896602
- Country of Origin Unknown
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3-3/8 in |
Min. Clamp Dia. | 3.0625 in |
Hose Clamp Band Width | 3/4 in |
Screw Size | 1/4"-28 |
Size | 70 |
Details
Clamp Type | T-Bolt (Spring-Loaded) |
Item | Hose Clamp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rotor Vane Set of 4 06647, 1/pk (06647)
- NTN NTN M12649, Tapered Roller Bearing Cone 08437 In Id X 072 In W (M12649)
- SPEEDAIRE Contact Arm Set 1/4 In. (33RJ26)
- EQUAL-I-ZER Equal-i-zer 91-00-4250 High Performance Lubricant - 4 oz. (91-00-4250)
- GATES Hose Clamp, 32922 (32922)
- GATES Hose Clamp, 32308 (32308)
- GATES Stainless Steel Clamp, 32012 (32012)
- GATES Hose Clamp, 32990 (32990)
- GATES Hose Clamp, 32310 (32310)
- GATES Hose Clamp, 32954 (32954)
- DAYCO Hose Clamp Ss Hose Clamp, 92228 (92228)
- Gates Hose Fittings