Shop All Hose Clamps
Gates
T-Bolt Clamp Hose Clamp, 32777
Mfr # 32777
Zoro # G9314202
Sold in multiples of 10 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Clamp Dia. 6-5/16 in
- Min. Clamp Dia. 6 in
- Hose Clamp Band Width 3/4 in
- Screw Size 1/4"-28
- Size 164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 32777
- Zoro # G9314202
- UPC # 72053896107
- Country of Origin Unknown
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6-5/16 in |
Min. Clamp Dia. | 6 in |
Hose Clamp Band Width | 3/4 in |
Screw Size | 1/4"-28 |
Size | 164 |
Details
Item | Hose Clamp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLP)
- PREVOST TruFlate Safety Coupler, 1/4" MNPT (USI 081251)
- GENTEC Quick Connectorhose To Hose A Fitting 3/8In-24 (QC-HHPR-A)
- EATON AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (2096-6-4S)
- GATES Stainless Steel Clamp, 32036 (32036)
- GATES Hose Clamp, 32932 (32932)
- GATES Stainless Steel Clamp, 32072 (32072)
- GATES Hose Clamp, 32320 (32320)
- GATES HOSE CLAMP (32328)
- GATES Hose Clamp, 32332 (32332)
- SUR&R Positive Seal Hose Clamp Kit (SU99284)
- Gates Hose Clamps