Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T5-900-16
Mfr # T5-900-16
Zoro # G8090156
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 900 mm
- Number of Teeth - Timing Belts 180
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T5-900-16
- Zoro # G8090156
- UPC # 72053910582
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 900 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 180 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 80°C |
Material | Polyurethane |
Color | Blue |
V-Belt Section | T5 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass D1=M40X1, 5, D=51, Form:B With Reflector, Thermoplastic (K0445.2514015)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4’’ NPTf (221008)
- GATES PowerGrip Timing Belts, 420XL037 (420XL037)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SL00B)
- GATES Long-Length PowerGrip Timing Belting, LL100L (LL100L)
- GATES Polyflex JB Belts, 2/11M1850JB (2/11M1850JB)
- GATES Predator Single Belts, BP68 (BP68)
- GATES Hi-Power II Belts, B33 (B33)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12 (1200-8MGT-12)
- GATES Predator Single Belts, BP52 (BP52)
- BANDO TimingBelt, Synchro-Link, Neoprene, 240L050 (240L050G)
- Gates Power Transmission Belts