Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T5-650-16
Mfr # T5-650-16
Zoro # G8084020
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 650 mm
- Number of Teeth - Timing Belts 130
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # T5-650-16
- Zoro # G8084020
- UPC # 72053910483
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 650 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 130 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | T5 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Y-Connector NPQH-Y-Q8-E-P10 (NPQH-Y-Q8-E-P10)
- EXAIR Aluminum Super Air Knife Kit, 60" (110260)
- LINKBELT P3U223H 1 7/16 Pillow Block Ball Bearing (P3U223H 1-7/16)
- LINCOLN Grease Gun, Lever, 7500 psi, 21 oz. (1151)
- GATES Hi-Power II Belts, B65 (B65)
- GATES Hi-Power II Belts, B63 (B63)
- GATES PowerGrip GT3 Belts - 2M and 3M, 406-2MGT-09 (406-2MGT-09)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-20 (TP2000-8MGT-20)
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-09 (300-3MGT-09)
- D&D Timing Belt, 5M, 15 x 410mm PL, T82 (410-5M-15)
- Gates Power Transmission Belts