Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T5-610-20
Mfr # T5-610-20
Zoro # G8080590
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 610 mm
- Number of Teeth - Timing Belts 122
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T5-610-20
- Zoro # G8080590
- UPC # 72053911053
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 610 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 122 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 80°C |
Material | Polyurethane |
Color | Blue |
V-Belt Section | T5 |
Core Cord | Steel |
Description
The GATES brand Synchro-Power Polyurethane Belts,T5-610-20 is a V-Belt Section T5 belt made of polyurethane material with a blue color. It has a temperature range of -30 to 80°C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK32X1 (2AK32X1)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 2.1In (2043-8-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, Straight (2081-6-4S)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX315 (2/3VX315)
- GATES Hi-Power II Belts, B51 (B51)
- GATES PowerGrip HTD Belts, 535-5M-09 (535-5M-09)
- GATES Predator Single Belts, BP40 (BP40)
- GATES Polyflex Belts, 7M1180 (7M1180)
- GATES Polyflex Belts, 5M650 (5M650)
- BESTORQ 5M Timing Belts, 325-5M-15 (325-5M-15)
- Gates Timing Belts