Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T5-500-25
Mfr # T5-500-25
Zoro # G8077084
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 500 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # T5-500-25
- Zoro # G8077084
- UPC # 72053911596
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 500 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 80°C |
Material | Polyurethane |
Color | Blue |
V-Belt Section | T5 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B120 (B120)
- POWERFLITE AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (AX64-2)
- GATES Plant Master XTreme 300 LockOn (32011105)
- PARKER Directional Valve, Solenoid, Open, 24 VDC (D1VW002CNJW)
- GATES Hi-Power II Belts, A57 (A57)
- GATES Tri-Power PowerBand Belts, 2/CX162 (2/CX162)
- GATES PowerGrip HTD Belts, 339-3M-09 (339-3M-09)
- GATES PowerGrip Timing Belts, 274XL037 (274XL037)
- GATES Predator Single Belts, BP112 (BP112)
- GATES Synchro-Power Polyurethane Belts, T5-500-10 (T5-500-10)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 824mm PL, T103 (200-S8M-824)
- Gates Power Transmission Belts