Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T5-500-10
Mfr # T5-500-10
Zoro # G8074695
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 500 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # T5-500-10
- Zoro # G8074695
- UPC # 72053909159
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 500 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 80°C |
Material | Polyurethane |
Color | Blue |
V-Belt Section | T5 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (211307)
- TB WOODS QD Bushing, SK x 45MM (SK45MM)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-36A)
- GATES Hi-Power II Belts, B95 (B95)
- GATES PowerGrip GT3 Belts - 2M and 3M, 630-3MGT-15 (630-3MGT-15)
- GATES Tri-Power Belts, AX62 (AX62)
- GATES PowerGrip Timing Belts, 240L050 (240L050)
- GATES Predator Single Belts, SPB6000P (SPB6000P)
- GATES PowerGrip Timing Belts, 135L050 (135L050)
- D&D Timing Belt, L, 0.5 x 30.4in PL, T81 (304L050)
- Gates Power Transmission Belts