Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T5-455-16
Mfr # T5-455-16
Zoro # G8072586
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 455 mm
- Number of Teeth - Timing Belts 91
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T5-455-16
- Zoro # G8072586
- UPC # 72053910346
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 455 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 91 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 80°C |
Material | Polyurethane |
Color | Blue |
V-Belt Section | T5 |
Core Cord | Steel |
Description
The GATES brand Synchro-Power Polyurethane Belts,T5-455-16 is a blue belt made of polyurethane material. It has a temperature range of -30 to 80°C and a V-Belt section of T5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp HS, 3-4-0/64", 6-32/64" (HS96)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-N4)
- ELESA Oil electrical level indicators, HCV.127-E-AX-NC-M12 (HCV-E-AX)
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (50SA1CL)
- GATES Hi-Power II Belts, B120 (B120)
- GATES Tri-Power PowerBand Belts, 2/BX87 (2/BX87)
- GATES Polyflex Belts, 7M1250 (7M1250)
- GATES Super HC Molded Notch PowerBand Belts, 6/3VX800 (6/3VX800)
- GATES Synchro-Power Polyurethane Belts, AT10-920-25 (AT10-920-25)
- GATES Polyflex Belts, 7M500 (7M500)
- DAYTON Gearbelt, HT, 165 Teeth, Length 2310 mm (1LWE4)
- Gates Timing Belts