Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T5-355-16
Mfr # T5-355-16
Zoro # G8084337
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 355 mm
- Number of Teeth - Timing Belts 71
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # T5-355-16
- Zoro # G8084337
- UPC # 72053910261
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 355 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 71 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | T5 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60 Hz (140821.00)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X06CF)
- TRITAN Thrust Washer, dia. 1.250in, 0.03in. Thick (TRA2031)
- DIXON Wilkerson Standard Filter Manual, 1/2" (F26-04M)
- GATES PowerGrip Timing Belts, 370H075 (370H075)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30 (576-8MGT-30)
- GATES Polyflex Belts, 3M230 (3M230)
- GATES Synchro-Power Polyurethane Belts, T10-800-12 (T10-800-12)
- GATES Hi-Power II Belts, A33 (A33)
- GATES Super HC Molded Notch Belts, 3VX710 (3VX710)
- GATES PowerGrip Timing Belts, 390L100 (390L100)
- Gates Power Transmission Belts