Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T5-340-10
Mfr # T5-340-10
Zoro # G8080889
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 340 mm
- Number of Teeth - Timing Belts 68
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T5-340-10
- Zoro # G8080889
- UPC # 72053909029
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 340 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 68 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | T5 |
Core Cord | Steel |
Description
The GATES brand Synchro-Power Polyurethane Belts,T5-340-10 is made of polyurethane material, has a temperature range of -30 to 80°C, and is blue in color. It has a V-Belt section of T5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A110 V-Belt, 112" Outside Length, 1/2" Top Width, 1 Ribs (6L201)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 56 Frame (5K42HN4089X)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm (1TRZ8)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (2X898)
- GATES PowerGrip HTD Belts, 882-3M-09 (882-3M-09)
- GATES Super HC Molded Notch Belts, 5VX600 (5VX600)
- GATES PowerGrip GT4 Belts - 8M and 14M, 4956-14MGT-40 (4956-14MGT-40)
- GATES PowerGrip GT3 Belts - 5M, 1150-5MGT-15 (1150-5MGT-15)
- GATES Hi-Power II Belts, B60 (B60)
- GATES Polyflex Belts, 7M1150 (7M1150)
- BANDO TimingBelt, Synchro-Link, 180XL037 (180XL037UG)
- Gates Timing Belts