Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T5-330-10
Mfr # T5-330-10
Zoro # G8083646
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 330 mm
- Number of Teeth - Timing Belts 66
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T5-330-10
- Zoro # G8083646
- UPC # 72053909012
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 330 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 66 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 80°C |
Material | Polyurethane |
Color | Blue |
V-Belt Section | T5 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- THK Linear Guide Carriage, 64.4 mm L, 47 mm W (SHS15C1SS)
- BESTORQ Aftermarket John Deere 317 (Belt, PTO) Riding Lawn Mower Replacement Belt, A43LG (A43LG)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/2 In., 1.6 gpm (37995891)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-09 (450-5MGT-09)
- GATES Polyflex Belts, 11M1180 (11M1180)
- GATES PowerGrip HTD Belts, 207-3M-15 (207-3M-15)
- GATES PowerGrip GT3 Belts - 2M and 3M, 474-3MGT-15 (474-3MGT-15)
- GATES Super HC PowerBand Belts, 5/5V1000 (5/5V1000)
- GATES Tri-Power PowerBand Belts, 2/BX87 (2/BX87)
- CARLISLE 2590-14MPT-120 Panther Synchronous Belt (2590-14MPT-120)
- Gates Timing Belts