Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T5-305-20
Mfr # T5-305-20
Zoro # G8074360
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 305 mm
- Number of Teeth - Timing Belts 61
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T5-305-20
- Zoro # G8074360
- UPC # 72053910827
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 305 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 61 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 80°C |
Material | Polyurethane |
Color | Blue |
V-Belt Section | T5 |
Core Cord | Steel |
Description
The GATES brand Synchro-Power Polyurethane Belts,T5-305-20 is a blue belt made of polyurethane material with a temperature range of -30 to 80°C. It has a V-Belt section of T5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S2M-330 Timing Belt, 60-S2M-330 (60-S2M-330)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Mid Green (100505)
- B B MANUFACTURING TL14H100-1108, Timing Pulley, Steel, Black Oxide, (TL14H100-1108)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F726-40-B5-G)
- GATES Multi-Speed Belts, 1622V297 (1622V297)
- GATES Polyflex Belts, 7M1120 (7M1120)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX375 (3/3VX375)
- GATES PowerGrip Timing Belts, 390L050 (390L050)
- GATES Super HC Molded Notch Belts, 3VX580 (3VX580)
- GATES PowerGrip Timing Belts, 672XL037 (672XL037)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 824mm PL, T103 (200-S8M-824)
- Gates Timing Belts