Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T10-960-25
Mfr # T10-960-25
Zoro # G8019009
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 960 mm
- Number of Teeth - Timing Belts 96
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T10-960-25
- Zoro # G8019009
- UPC # 72053917284
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 960 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 96 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 80°C |
Material | Polyurethane |
Color | Blue |
V-Belt Section | T10 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212LS-11)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E642)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-460/3)
- BREEZE Hose Clamp, HD, SAE 104,305SS, PK10 (300 104 H)
- GATES Hi-Power II Belts, A63 (A63)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX950 (3/5VX950)
- GATES Poly Chain GT Carbon Belts, 14MGT-1960-20 (14MGT-1960-20)
- GATES PowerGrip Timing Belts, 160XL025 (160XL025)
- GATES PowerGrip GT3 Belts - 2M and 3M, 140-2MGT-09 (140-2MGT-09)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-12 (8MGT-2000-12)
- BSC PREFERRED Timing Belt - S8M, 20 x 1200mm PL, T150 (200-S8M-1200)
- Gates Timing Belts