Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T10-800-12
Mfr # T10-800-12
Zoro # G8001457
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 800 mm
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # T10-800-12
- Zoro # G8001457
- UPC # 770075271109
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 800 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 80 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 80°C |
Material | Polyurethane |
Color | Blue |
V-Belt Section | T10 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Genteq OEM Replacement Motor, 1/3 HP, 1075 RPM, 208-230V, OAO (3S009)
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 3/8" MNPT (A55628FZ)
- CAMPBELL HAUSFELD Filter/Regulator, 3/8" NPT (PA212503AV)
- GATES Super HC Molded Notch Belts, 5VX860 (5VX860)
- GATES PowerGrip HTD Belts, 925-5M-15 (925-5M-15)
- GATES Synchro-Power Polyurethane Belts, T5-305-20 (T5-305-20)
- GATES Poly Chain GT Carbon Belts, 8MGT-896-21 (8MGT-896-21)
- GATES PowerGrip GT3 Belts - 2M and 3M, 684-3MGT-09 (684-3MGT-09)
- GATES PowerGrip Timing Belts, 285L050 (285L050)
- GATES PowerGrip HTD Belts, 415-5M-09 (415-5M-09)
- Gates Power Transmission Belts