Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T10-750-32
Mfr # T10-750-32
Zoro # G8000389
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 750 mm
- Number of Teeth - Timing Belts 75
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T10-750-32
- Zoro # G8000389
- UPC # 72053917734
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 750 mm |
Top Width | 32 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 75 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | T10 |
Core Cord | Steel |
Description
The GATES brand Synchro-Power Polyurethane Belts,T10-750-32 is made of polyurethane material and has a temperature range of -30 to 80°C. It is blue in color and has a V-Belt Section of T10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Dry Lubricant, Aerosol Can, 10 Oz. (SC0708000)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KW, Pressure Line, 10 micron, Outside-In (MF0575934)
- THOMAS Service kit, For 5Z348, 4XL33 (SK927)
- IKO Shell Needle Roller Bearing, Metric, #TLA3026Z (TLA3026Z)
- GATES PowerGrip HTD Belts, 225-3M-09 (225-3M-09)
- GATES Tri-Power Belts, BX36 (BX36)
- GATES PowerGrip Timing Belts, 420L075 (420L075)
- GATES PowerGrip Timing Belts, 420H100 (420H100)
- GATES PowerGrip GT3 Belts - 2M and 3M, 450-3MGT-09 (450-3MGT-09)
- GATES Predator Single Belts, 5VP1400 (5VP1400)
- D&D Belt, VS, 1.187 x 49in OC (1922V484)
- Gates Timing Belts