Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T10-720-25
Mfr # T10-720-25
Zoro # G7988385
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 720 mm
- Number of Teeth - Timing Belts 72
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T10-720-25
- Zoro # G7988385
- UPC # 72053917178
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 720 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 72 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | T10 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Ball Bearing, 1/2" dia. (62-104)
- HYDAC TEST HOSE 1620 39in Micro Bore Flex Hose, Size M16 x 2, 39in Long (TEST HOSE 1620 39)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 6600 Series (6602-12-10)
- FIELD TUFF Hydraulic Reservoir 10 Gallon (FTF-10GOR)
- GATES Hi-Power II Belts, A67 (A67)
- GATES Tri-Power PowerBand Belts, 2/BX158 (2/BX158)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1280-8MGT-20 (1280-8MGT-20)
- GATES Hi-Power II Belts, B145 (B145)
- GATES PowerGrip HTD Belts, 565-5M-09 (565-5M-09)
- GATES Polyflex Belts, 11M800 (11M800)
- DURA-SYNC TORQUE Timing Belt, 14M, 170 x 3500mm PL, T250 (3500-14M-170)
- Gates Timing Belts