Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T10-660-25
Mfr # T10-660-25
Zoro # G8002568
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 660 mm
- Number of Teeth - Timing Belts 66
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T10-660-25
- Zoro # G8002568
- UPC # 72053917147
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 660 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 66 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | T10 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 22216CD, Spherical Roller Bearing (22216CD)
- INTERSTATE PNEUMATICS Double Ear Hose Clamp 11-13 mm Hose O.D Range, PK 100 (H613-100K)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 230V (4YFJ5)
- CAMOZZI BSPp Female-BSPt Male Adapter, R1/4 X G1/4 (2520 1/4-1/4)
- GATES Polyflex JB Belts, 3/7M950JB (3/7M950JB)
- GATES Polyflex JB Belts, 2/11M1850JB (2/11M1850JB)
- GATES Poly Chain GT Carbon Belts, 14MGT-1568-20 (14MGT-1568-20)
- GATES PowerGrip Timing Belts, 660H100 (660H100)
- GATES Super HC Molded Notch Belts, 5VX800 (5VX800)
- GATES Super HC Molded Notch Belts, 3VX630 (3VX630)
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- Gates Timing Belts