Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T10-630-25
Mfr # T10-630-25
Zoro # G7985874
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 630 mm
- Number of Teeth - Timing Belts 63
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T10-630-25
- Zoro # G7985874
- UPC # 72053917130
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 630 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 63 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 80°C |
Material | Polyurethane |
Color | Blue |
V-Belt Section | T10 |
Core Cord | Steel |
Description
The GATES brand Synchro-Power Polyurethane Belts,T10-630-25 is a V-Belt Section T10 belt made of polyurethane material with a blue color. It has a temperature range of -30 to 80°C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6001LLU, RadialDeep Groove Ball Bearing 12 Mm Id X 28 Mm Od X 8 Mm W Double Sealed (6001LLU)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48Z (6XH45)
- DIXON King Cable Hose-Tool ST, 3/16", ID, 1/2"-2" (WSR3)
- OETIKER Hose Clamp, Steel, Nom.Size. 19/32", PK100 (10100022-100)
- GATES PowerGrip Timing Belts, 570H150 (570H150)
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-25 (600-5MGT-25)
- GATES PowerGrip Timing Belts, 300L100 (300L100)
- GATES Tri-Power Belts, BX68 (BX68)
- GATES Tri-Power PowerBand Belts, 2/BX74 (2/BX74)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2800-8MGT-20 (TP2800-8MGT-20)
- GATES PowerGrip Timing Belts, 820H100 (820H100)
- Gates Timing Belts