Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, T10-530-10
Mfr # T10-530-10
Zoro # G8066146
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 530 mm
- Number of Teeth - Timing Belts 53
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T10-530-10
- Zoro # G8066146
- UPC # 72053914399
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 530 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 53 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | T10 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLW1)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.35" OD (403B)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X20X20)
- GATES Multi-Speed Belts, 1626V513 (1626V513)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX315 (2/3VX315)
- GATES Hi-Power II Belts, B112 (B112)
- GATES PowerGrip HTD Belts, 384-3M-09 (384-3M-09)
- GATES Polyflex Belts, 5M375 (5M375)
- GATES PowerGrip HTD Belts, 357-3M-15 (357-3M-15)
- GATES Multi-Speed Belts, 2926V477 (2926V477)
- Gates Timing Belts