Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, AT5-780-16
Mfr # AT5-780-16
Zoro # G7970377
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 780 mm
- Number of Teeth - Timing Belts 156
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # AT5-780-16
- Zoro # G7970377
- UPC # 72053921649
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 780 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 156 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | AT5 |
Core Cord | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXNORD Omega E Series Tire Coupling Element, E40 Coupling, 241 mm OD, 5000 rpm Max, Urethane (7300040)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-115 MULTIPAK (124213 F4B-SC-115)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (1290404SS)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (72851)
- GATES Predator Single Belts, AP63 (AP63)
- GATES PowerGrip Timing Belts, 150XL037 (150XL037)
- GATES PowerGrip Timing Belts, 322L050 (322L050)
- GATES Polyflex Belts, 7M670 (7M670)
- GATES Long-Length PowerGrip Timing Belting, LL100L (LL100L)
- GATES Synchro-Power Polyurethane Belts, T5-355-16 (T5-355-16)
- GATES PowerGrip Timing Belts, 225L100 (225L100)
- Gates Timing Belts