Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, AT5-660-25
Mfr # AT5-660-25
Zoro # G8068849
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 660 mm
- Number of Teeth - Timing Belts 132
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AT5-660-25
- Zoro # G8068849
- UPC # 72053922097
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 660 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 132 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 80°C |
Material | Polyurethane |
Color | Blue |
V-Belt Section | AT5 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3045-0606S)
- CLIMAX METAL PRODUCTS C193E-125 Keyless Locking Assembly (C193E-125)
- BRUTE PLATINUM Champion 16 oz Stick BruteLube Cutting Wax 1/Stick (CHA XLUB-STICK-16)
- GATES Polyflex Belts, 11M1280 (11M1280)
- GATES Hi-Power II Belts, B47 (B47)
- GATES PowerGrip HTD Belts, 276-3M-09 (276-3M-09)
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-15 (600-5MGT-15)
- GATES Hi-Power II Belts, B66 (B66)
- GATES PowerGrip HTD Belts, 635-5M-09 (635-5M-09)
- GATES PowerGrip HTD Belts, 225-3M-15 (225-3M-15)
- BESTORQ Double Sided 5M timing belts, 1800-D5M-25 (1800-D5M-25)
- Gates Power Transmission Belts