Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, AT5-545-25
Mfr # AT5-545-25
Zoro # G8042075
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 545 mm
- Number of Teeth - Timing Belts 109
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AT5-545-25
- Zoro # G8042075
- UPC # 72053922059
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 545 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 109 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | AT5 |
Core Cord | Steel |
Description
The GATES brand Synchro-Power Polyurethane Belts, AT5-545-25 is made of polyurethane material, has a temperature range of -30 to 80°C, is blue in color, and has a V-Belt section of AT5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR33207J, Tapered Roller Metric Type (HR33207J)
- DAYTON Gearbelt, H, 54 Teeth, Length 27.0 In (1DHR9)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL70)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1190-14MGT-55 (1190-14MGT-55)
- GATES Tri-Power PowerBand Belts, 3/BX112 (3/BX112)
- GATES Multi-Speed Belts, 1422V466 (1422V466)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1778-14MGT-85 (1778-14MGT-85)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-21 (8MGT-1000-21)
- GATES PowerGrip HTD Belts, 1790-5M-15 (1790-5M-15)
- GATES Polyflex Belts, 5M650 (5M650)
- Gates Power Transmission Belts