Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, AT5-500-16
Mfr # AT5-500-16
Zoro # G8067774
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 500 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AT5-500-16
- Zoro # G8067774
- UPC # 72053921564
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 500 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 80°C |
Material | Polyurethane |
Color | Blue |
V-Belt Section | AT5 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-75-1)
- SPEEDAIRE Swivel Connector, 1/4 (30E594)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 3/4, PK3 (EXEF162012)
- GATES Hi-Power II Belts, B433 (B433)
- GATES Polyflex Belts, 11M900 (11M900)
- GATES Polyflex JB Belts, 2/5M515JB (2/5M515JB)
- GATES Hi-Power II Belts, B310 (B310)
- GATES Tri-Power Belts, AX45 (AX45)
- GATES Polyflex JB Belts, 2/11M825JB (2/11M825JB)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX670 (3/3VX670)
- Gates Power Transmission Belts