Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, AT5-255-25
Mfr # AT5-255-25
Zoro # G8035924
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 255 mm
- Number of Teeth - Timing Belts 51
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # AT5-255-25
- Zoro # G8035924
- UPC # 72053921953
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 255 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 51 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 80°C |
Material | Polyurethane |
Color | Blue |
V-Belt Section | AT5 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Lubricant, 10W-30, Pail, Yellow, 5 gal. (80604)
- D&D 3150mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB3150)
- CLIMAX METAL PRODUCTS MRC-15-KW4H@90 Metric Set Screw Coupling with Keyway (MRC-15-KW4H@90)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/32x1/4 (KQ2L03-07A)
- GATES Polyflex Belts, 7M925 (7M925)
- GATES Tri-Power Belts, BX46 (BX46)
- GATES PowerGrip Timing Belts, 160XL037 (160XL037)
- GATES PowerGrip HTD Belts, 480-3M-09 (480-3M-09)
- GATES Multi-Speed Belts, 1422V340 (1422V340)
- GATES Multi-Speed Belts, 2322V541 (2322V541)
- BESTORQ L Timing Belts (480L075)
- Gates Timing Belts