Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, AT10-920-25
Mfr # AT10-920-25
Zoro # G8015387
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 920 mm
- Number of Teeth - Timing Belts 92
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AT10-920-25
- Zoro # G8015387
- UPC # 72053924237
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 920 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 92 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | AT10 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V 3/8 X 30.2 (954-0346)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 3/8In (6 C6LO-S)
- PIX NORTH AMERICA PIX X'SET A17/4L190 V-Belt, 4L, 19 in L, 1/2 in W, 5/16 in Thick, Black (4L190)
- BRENNAN INDUSTRIES Fittings, 1/4" Male JIC- 1/4" Female JIC (6602-04-04-04-FG)
- GATES PowerGrip GT3 Belts - 5M, 535-5MGT-09 (535-5MGT-09)
- GATES PowerGrip Timing Belts, 450H100 (450H100)
- GATES Tri-Power PowerBand Belts, 2/BX158 (2/BX158)
- GATES Hi-Power II Belts, A80 (A80)
- GATES Hi-Power II Belts, C128 (C128)
- GATES PowerGrip GT3 Belts - 2M and 3M, 300-3MGT-09 (300-3MGT-09)
- BESTORQ H Timing Belts (605H200)
- Gates Power Transmission Belts