Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, AT10-780-25
Mfr # AT10-780-25
Zoro # G8011424
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 780 mm
- Number of Teeth - Timing Belts 78
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AT10-780-25
- Zoro # G8011424
- UPC # 72053924183
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 780 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 78 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | AT10 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, L217849-99401 (L217849-99401)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 15/16" Bore (RCJ 15/16)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12OPN)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-10 CI 3/4 NPT (CA))
- GATES PowerGrip HTD Belts, 670-5M-25 (670-5M-25)
- GATES Tri-Power PowerBand Belts, 2/BX56 (2/BX56)
- GATES PowerGrip Timing Belts, 210L100 (210L100)
- GATES PowerGrip GT3 Belts - 2M and 3M, 375-3MGT-09 (375-3MGT-09)
- GATES Hi-Power II Belts, B145 (B145)
- GATES PowerGrip Timing Belts, 345L050 (345L050)
- B B MANUFACTURING LL3M09, Timing Belt, Neoprene, Fiberglass (LL3M09)
- Gates Power Transmission Belts