Shop All Timing Belts
Gates
Synchro-Power Polyurethane Belts, AT10-610-16
Mfr # AT10-610-16
Zoro # G7986967
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Synchro-Power
- Pitch Length - Timing Belts 610 mm
- Number of Teeth - Timing Belts 61
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # AT10-610-16
- Zoro # G7986967
- UPC # 72053923643
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 610 mm |
Top Width | 16 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Synchro-Power |
Number of Teeth - Timing Belts | 61 |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -30 to 80°C |
Color | Blue |
V-Belt Section | AT10 |
Core Cord | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5658)
- OTC Injector Rail Assembly Remover (6706)
- DAYTON 3/B173 Banded V-Belt, 176-3/4" Outside Length, 2" Top Width, 3 Ribs (13V517)
- SKF SKF-6201RS, Single Row Ball Brgs, 6201RS (6201RS)
- GATES Hi-Power II Belts, A67 (A67)
- GATES PowerGrip HTD Belts, 695-5M-09 (695-5M-09)
- GATES PowerGrip GT3 Belts - 5M, 405-5MGT-09 (405-5MGT-09)
- GATES PowerGrip HTD Belts, 276-3M-09 (276-3M-09)
- GATES Tri-Power Belts, BX93 (BX93)
- GATES PowerGrip Timing Belts, 230XL037 (230XL037)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-04 (172-2MGT-04)
- Gates Timing Belts