Shop All V-Belt Pulleys
Gates
Super HC Sheaves - QD, QD6/5V9.25
Mfr # QD6/5V9.25
Zoro # G8034436
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- For V-Belt Section 5V
- Bushing Required E
- Pulley Bore Dia. 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD6/5V9.25
- Zoro # G8034436
- UPC # 72053100648
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 3-1/2 in |
Details
Number of Grooves | 6 |
For V-Belt Section | 5V |
Bushing Required | E |
Item | Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Fitting Zerk, 1/4"-28 SAE-LT (L1680)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 120" - BX120 (BX120)
- DAYTON N2C-125 Acetal Two-Piece Clamping Collar (1F608)
- INDUSTRIAL AIR Full Synthetic, 1 Quart, Compressor Oil (P018-0084SP)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.50" OD (5V853)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK55 X 1-1/8 SHEAVE (BK55 X 1-1/8 SHEAVE)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25 in OD (AK741)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 11.75 inch OD (BK120H)
- Gates Pulleys & Sheaves