Shop All V-Belt Pulleys
Gates
Super HC Sheaves - QD, QD6/5V13.20
Mfr # QD6/5V13.20
Zoro # G8023960
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 6
- For V-Belt Section 5V
- Bushing Required F
- Pulley Bore Dia. 3-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD6/5V13.20
- Zoro # G8023960
- UPC # 72053100716
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 3-15/16 in |
Details
Number of Grooves | 6 |
For V-Belt Section | 5V |
Bushing Required | F |
Item | Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, NFPA Double Acting (5VKY2)
- IKO Cam Follower, Metric, #CF6BUUR (CF6BUUR)
- FESTO Clamping Plate EV-20/120-DP (EV-20/120-DP)
- DYNABRADE Blade Set, PK5 (07107)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.75" OD (644B)
- DODGE 6-5V9.0-3020 Sheave (6/5V9.0 3020)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK110X 1 3/16 (BK110X 1 3/16)
- Gates Pulleys & Sheaves