Shop All V-Belt Pulleys
Gates
Super HC Sheaves - QD, QD4/8V19.00
Mfr # QD4/8V19.00
Zoro # G7979285
product price: $1,737.99
/ea
Free Shipping & Returns
$1,737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 4
- For V-Belt Section 8V
- Bushing Required F
- Pulley Bore Dia. 3-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD4/8V19.00
- Zoro # G7979285
- UPC # 72053101126
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 3-15/16 in |
Details
Number of Grooves | 4 |
For V-Belt Section | 8V |
Bushing Required | F |
Item | Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Clamp, U-Bolt 6 In (152 Mm) (P207667)
- PARKER Compressed Air Filter, 6.3 cfm, PK10 (9900-05-BK)
- VIBCO Pneumatic Vibrator, 182lb, 10,500vpm, 80psi (10-3/4)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RCB101416)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- CHICAGO DIE CASTING PULLEY 3X5/8"" (300A6)
- ZORO SELECT FHP Sheave, 2AK94-QT (2AK94)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2534)
- Gates Pulleys & Sheaves