Shop All V-Belt Pulleys
Gates
Super HC Sheaves - QD, QD3/3V5.30
Mfr # QD3/3V5.30
Zoro # G8070897
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 3
- For V-Belt Section 3V
- Bushing Required SDS
- Construction Web and Spoke
- Pulley Bore Dia. 1-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD3/3V5.30
- Zoro # G8070897
- UPC # 72053098433
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 1-15/16 in |
Details
Number of Grooves | 3 |
For V-Belt Section | 3V |
Bushing Required | SDS |
Construction | Web and Spoke |
Item | Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B172 V-Belt, 175" Outside Length, 21/32" Top Width, 1 Ribs (13V808)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/4" (8S134)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6753910253)
- EATON Variable Frequency Drive, 15 HP, 380-480V (DA1-34024FB-A20C)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.50" OD (5V853)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK50118)
- POWERDRIVE 1-1/8" Sheave 4.25" OD (BK45-1-1/8)
- Gates Pulleys & Sheaves