Shop All V-Belt Pulleys
Gates
Super HC Sheaves - QD, QD3/3V3.35
Mfr # QD3/3V3.35
Zoro # G8069804
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 3
- For V-Belt Section 3V
- Bushing Required SH
- Construction Web and Spoke
- Pulley Bore Dia. 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD3/3V3.35
- Zoro # G8069804
- UPC # 72053098372
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 1-5/8 in |
Details
Number of Grooves | 3 |
For V-Belt Section | 3V |
Bushing Required | SH |
Construction | Web and Spoke |
Item | Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-31)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/4" Male BSPT (R) (NSC08-02)
- DAYTON AC Gearmotor, 7.5 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE33)
- SKF SKF-51104, Single Row Ball Brgs, 51104 (51104)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 5.95-in. Outside Dia. (BK62H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.65 inch OD (25V465SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x7/8)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 6.25-in. OD (BK65 X 1)
- Gates Pulleys & Sheaves