Shop All V-Belt Pulleys
Gates
Super HC Sheaves - QD, QD2/5V5.20
Mfr # QD2/5V5.20
Zoro # G8047060
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- For V-Belt Section 5V
- Bushing Required SDS
- Construction Web and Spoke
- Pulley Bore Dia. 1-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD2/5V5.20
- Zoro # G8047060
- UPC # 72053099324
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 1-15/16 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 5V |
Bushing Required | SDS |
Construction | Web and Spoke |
Item | Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEU-THANE 1/4" X 50' Blue Polyurethane Hose 250 Psi (5096-04X50)
- DODGE P2B-DLUAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128437)
- CONTINENTAL CONTITECH 4/5VX630 Banded Cogged V-Belt, 63" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5VX630)
- CRC Anti-Seize, 16 oz, Nickel, Brush Top (SL35913)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 3 5V 900 SF (3 5V 900 SF)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK54H (2AK54H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2VP36x7/8)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 475 SDS (4 3V 475 SDS)
- Gates V-Belt Pulleys