Shop All V-Belt Pulleys
Gates
Super HC Sheaves - QD, QD2/3V3.65
Mfr # QD2/3V3.65
Zoro # G8038645
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 2
- For V-Belt Section 3V
- Bushing Required SH
- Construction Solid
- Pulley Bore Dia. 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD2/3V3.65
- Zoro # G8038645
- UPC # 72053098174
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 1-5/8 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 3V |
Bushing Required | SH |
Construction | Solid |
Item | Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Steel (MSP-16-F)
- PARKER 3/4''-RED GSTII-200 PSI (7092-75200)
- LOCTITE 2 oz Cartridge White (234339)
- EAGLE BELTING Round Belt, Solid, 5mm, Polyurethane (4905305)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.25 inch OD (AK104x1)
- ZORO SELECT V-Belt Sheave, 9.7 lb, Cast Iron (1C70SF)
- ZORO SELECT FHP Sheave, BK55 x 3/4 (BK5534)
- Gates Pulleys & Sheaves