Shop All V-Belt Pulleys
Gates
Super HC Sheaves - QD, QD10/5V16.00
Mfr # QD10/5V16.00
Zoro # G8012386
product price: $1,726.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,726.99
Free 30-Day Returns
Key Features
- Number of Grooves 10
- For V-Belt Section 5V
- Bushing Required J
- Pulley Bore Dia. 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD10/5V16.00
- Zoro # G8012386
- UPC # 72053106770
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 4-1/2 in |
Details
Number of Grooves | 10 |
For V-Belt Section | 5V |
Bushing Required | J |
Item | Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JE, EPDM Rubber (4J)
- GREENLEE 1- 1/4 Inch Die, 4-Piece Min (128AV)
- DODGE P2B-DLAH-207, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.4375" Bore Dia. (128451)
- WATTS Lf40Xl-5-3/4" 150/210 Lead Free (LF40XL-5-3)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6 inch OD (13V600SH)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 3.75 in OD (344B)
- POWERDRIVE Sheave 18.75" OD (1B184SK)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2578)
- Gates Pulleys & Sheaves