Shop All V-Belt Pulleys
Gates
Super HC Sheaves - QD, QD10/5V13.20
Mfr # QD10/5V13.20
Zoro # G8008859
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 10
- For V-Belt Section 5V
- Bushing Required J
- Pulley Bore Dia. 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD10/5V13.20
- Zoro # G8008859
- UPC # 72053106749
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Bore Dia. | 4-1/2 in |
Details
Number of Grooves | 10 |
For V-Belt Section | 5V |
Bushing Required | J |
Item | Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In (FCR20-8-8-A)
- HANKISON Filter Elemnt, General Purpose, 1 Micron (PF-08)
- SPEEDAIRE Cylinder Repair Kit, Cushioned, 4 In Bore (2ZB79)
- KLEIN TOOLS Premium Synthetic Clear Lubricant 1-Quart (51028)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.95 in OD (BK72)
- MARTIN 3 GROOVE V-BELT SHEAVE (3 B 42 SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x1-1/8)
- Gates V-Belt Pulleys