Shop All Timing Belts
Gates
Super HC PowerBand Belts, 5/5V1000
Mfr # 5/5V1000
Zoro # G7916090
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC PowerBand
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 5/5V1000
- Zoro # G7916090
- UPC # 72053288292
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 15 mm |
Outside Length | 2540 mm |
Top Width | 86 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC PowerBand |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Black |
Number of Ribs | 5 |
V-Belt Section | 5V |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (EP121616)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (670040052)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 48Y Frame (048A17T87)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-01AS)
- GATES PowerGrip GT3 Belts - 5M, 565-5MGT-25 (565-5MGT-25)
- GATES Polyflex JB Belts, 3/5M1250JB (3/5M1250JB)
- GATES Predator Single Belts, AP44 (AP44)
- GATES Hi-Power II Belts, A44 (A44)
- GATES Super HC Molded Notch Belts, 3VX616 (3VX616)
- GATES Hi-Power II Belts, B149 (B149)
- BANDO S3M-267 Timing Belt, 60-S3M-267 (60-S3M-267)
- Gates Power Transmission Belts