Shop All Timing Belts
Gates
Super HC PowerBand Belts, 4/5V710
Mfr # 4/5V710
Zoro # G7919496
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC PowerBand
- Teeth Location - Timing Belts Single Sided
- Material Polychloroprene
- Temp. Range -30 to 82°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4/5V710
- Zoro # G7919496
- UPC # 72053278453
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 15 mm |
Outside Length | 1803 mm |
Top Width | 68 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC PowerBand |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 82°C |
Color | Black |
Number of Ribs | 4 |
V-Belt Section | 5V |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000ZZ (6000 ZZ/C3 PRX)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SAFL205-16G)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E512LM)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-21 (8MGT-640-21)
- GATES PowerGrip Timing Belts, 300H100 (300H100)
- GATES Hi-Power II Belts, B47 (B47)
- GATES PowerGrip HTD Belts, 755-5M-15 (755-5M-15)
- GATES PowerGrip Timing Belts, 160XL037 (160XL037)
- GATES PowerGrip GT3 Belts - 2M and 3M, 370-2MGT-09 (370-2MGT-09)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1200,150 Teeth (Y-1200)
- Gates Power Transmission Belts