Shop All Timing Belts
Gates
Super HC PowerBand Belts, 3/3V800
Mfr # 3/3V800
Zoro # G7908740
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC PowerBand
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/3V800
- Zoro # G7908740
- UPC # 72053261509
- Country of Origin Mexico
- Category Timing Belts
Dimensions
Height | 10 mm |
Top Width | 30 mm |
Outside Length | 2032 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC PowerBand |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 3V |
Banded Belt | Yes |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3VX250 Cogged V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3VX250)
- TIMKEN TIM-33891, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 33891 (33891)
- SMITH BEARING Cam Follower, Stud, 5660lb., Double Row (DCR-1-1/2)
- POWERFLITE B98 101" Outside Length, 21/32" Top Width, 1 Ribs (B98-2)
- GATES Hi-Power II Belts, B182 (B182)
- GATES Polyflex Belts, 7M1150 (7M1150)
- GATES PowerGrip GT3 Belts - 2M and 3M, 370-2MGT-09 (370-2MGT-09)
- GATES PowerGrip Timing Belts, 1400H100 (1400H100)
- GATES Tri-Power Belts, BX67 (BX67)
- GATES PowerGrip Timing Belts, 540H200 (540H200)
- B B MANUFACTURING 555-5M-25, Timing Belt, Neoprene, Fiberglass (555-5M-25)
- Gates Power Transmission Belts