Shop All Timing Belts
Gates
Super HC PowerBand Belts, 3/3V335
Mfr # 3/3V335
Zoro # G7906668
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Super HC PowerBand
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 82°C
- Material Polychloroprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/3V335
- Zoro # G7906668
- UPC # 72053261318
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 mm |
Top Width | 30 mm |
Outside Length | 851 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Super HC PowerBand |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 82°C |
Material | Polychloroprene |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 3V |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB, 3/4-16, Hex Plug (FF2138-08S)
- BESTORQ Cogged Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (BX63)
- PROLUBE Grease Gun Air Release Valve, 1/8" NPT (44838)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (HCP209-28)
- GATES Polyflex Belts, 5M800 (5M800)
- GATES PowerGrip HTD Belts, 535-5M-15 (535-5M-15)
- GATES PowerGrip Timing Belts, 480H150 (480H150)
- GATES Tri-Power Belts, BX79 (BX79)
- GATES Tri-Power Belts, BX93 (BX93)
- GATES Hi-Power II Belts, A25 (A25)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 328mm PL, T41 (328-8M-20)
- Gates Timing Belts